Shop All Identification Labels
Zing
Recycle Label, 14 in Height, 10 in English
Mfr # 2024S
Zoro # G8437103
product price: $24.89
/pk 5, $4.98/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Width 10 in
- Height 14 in
- Header Background Color Green
- Legend Green@Work(TM) Cardboard (Recycle Symbol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2024S
- Zoro # G8437103
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 14 in |
Details
Header | Green@Work |
Header Background Color | Green |
Legend | Green@Work(TM) Cardboard (Recycle Symbol) |
Legend Style | Symbol and Text |
Header Legend Color | White |
Item | Recycle Label |
Sign Shape | Rectangle |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
UV Resistant | No |
Sign Material | Plastic |
Sign Background Color | Green, White |
Sign Legend Color | Black |
Glow-in-the-Dark | No |
Sign Legend Text Color | Black |
Description
Recycle Label, Sign Subject Matter Recycling, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Cardboard (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 17"H Hanging Poster Frame (172708)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr IQ AF (TXC1-13ID)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- Zing Identification Labels