Shop All Identification Labels
Zing
Recycle Label, 14" Height, 10" English, 2041S
Mfr # 2041S
Zoro # G8437158
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Width 10"
- Height 14"
- Header Background Color Green
- Legend Green@Work(TM) Metals Only (Recycle Symbol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2041S
- Zoro # G8437158
- UPC # 00768155816395
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 14" |
Details
Header | Green@Work |
Header Background Color | Green |
Legend | Green@Work(TM) Metals Only (Recycle Symbol) |
Printed Language | English |
Sign Mounting Style | Adhesive Surface |
UV Resistant | No |
Header Legend Color | White |
Sign Shape | Rectangle |
Legend Style | Symbol and Text |
Sign Background Color | Green, White |
Item | Recycle Label |
Sign Legend Color | Black |
Glow-in-the-Dark | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Material | Plastic |
Sign Legend Text Color | Black |
Description
Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Metals Only (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- ECON Fire Extinguisher Cabinet, Surface Mount, 24 in Height, 10 lb (9752-IC)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- Zing Identification Labels