Shop All Identification Labels
Zing
Recycle Label, 14" Height, 10" English, 2028S
Mfr # 2028S
Zoro # G8437228
product price: $21.55
/pk 5, $4.31/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Width 10"
- Height 14"
- Header Background Color Green
- Legend Green@Work(TM) Aluminum Cans Only (Recycle Symbol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2028S
- Zoro # G8437228
- UPC # 00611105912336
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 14" |
Details
Header | Green@Work |
Header Background Color | Green |
Legend | Green@Work(TM) Aluminum Cans Only (Recycle Symbol) |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Mounting Style | Adhesive Surface |
Item | Recycle Label |
Sign Legend Color | Black |
Sign Background Color | Green, White |
Legend Style | Symbol and Text |
Header Legend Color | White |
Printed Language | English |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Legend Text Color | Black |
Description
Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Aluminum Cans Only (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- GVS-RPB RPB T-Link Hood (17-712-S)
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87764 (87764)
- NMC Poison 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL8UV25)
- Zing Safety Labels