Shop All Identification Labels
Zing
Recycle Label, 14" Height, 10" English, 2026S
Mfr # 2026S
Zoro # G8437121
product price: $25.75
/pk 5, $5.15/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Green@Work
- Width 10"
- Height 14"
- Header Background Color Green
- Legend Green@Work(TM) Recyclable Paper Only (Recycle Symbol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2026S
- Zoro # G8437121
- UPC # 00768155748948
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 14" |
Details
Header | Green@Work |
Header Background Color | Green |
Legend | Green@Work(TM) Recyclable Paper Only (Recycle Symbol) |
Item | Recycle Label |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
UV Resistant | No |
Sign Background Color | Green, White |
Sign Shape | Rectangle |
Sign Material | Plastic |
Legend Style | Symbol and Text |
Header Legend Color | White |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
Sign Legend Text Color | Black |
Description
Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Recyclable Paper Only (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rinse Tank Basket, Steel (27003)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Security Labels, 7 in H, English (2765)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- Zing Identification Labels