Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1937S
Mfr # 1937S
Zoro # G8437027
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1937S
- Zoro # G8437027
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Battery Charger 521-01-43R01, Standard, (521-01-43R01)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- MIRION TECHNOLOGIES Caution Radioactive Materials Sign, 10x7 (140033)
- NMC Caution Radiation Area Authorized Entry Only Sign (R12P)
- NMC Caution Laser Area Sign (C544A)
- NMC Caution Radiation Area Sign (R23RB)
- Zing Radiation & Laser Signs