Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1936S
Mfr # 1936S
Zoro # G8437018
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1936S
- Zoro # G8437018
- UPC # 00611105917973
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Ray In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA Sign, Pacemakers Stop Rf Microwave Radiation, 10in X 7in Plastic, 10" W, 7" H, Landscap (OS-DS-P-710-L-1694)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1419)
- NMC Caution Radiation Area Sign (R23RB)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- Zing Signs