Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1936
Mfr # 1936
Zoro # G8888527
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution X-Ray In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1936
- Zoro # G8888527
- UPC # 00611105917959
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Ray In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, L, PK12 (9277NFL)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Aluminum (C660AB)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Danger Laser Radiation Avoid Direct Expo, 10 in Height, 14 in Width, Rigid Plastic (D571RB)
- Zing Signs