Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1933
Mfr # 1933
Zoro # G8888490
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Radiation If You are Pregnant or Think You Might Be Please Inform The X-Ray Technician Before Having An X-Ray Taken
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1933
- Zoro # G8888490
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Radiation If You are Pregnant or Think You Might Be Please Inform The X-Ray Technician Before Having An X-Ray Taken |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Radiation If You are Pregnant or Think You Might Be Please Inform The X-Ray Technician Before Having An X-Ray Taken, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- NMC Caution Radiation Area Sign (R21P)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- NMC Caution Radiation Area Sign, 7 in Height, 10 in Width, Rigid Plastic (R21R)
- Zing Radiation & Laser Signs