Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1932S
Mfr # 1932S
Zoro # G8436869
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1932S
- Zoro # G8436869
- UPC # 00611105917850
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Danger, Laser Operating (DGA76PB)
- NMC Danger Pacemaker Radiation Warning Sign (D409P)
- NMC 10 in Height, 14 in Width, Rigid Plastic (D169RB)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Pagers, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CR-P-710-L-10196)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 18in X 12in Aluminum, 12" H, 18" W, Landscape (OS-CS-A-1218-L-19774)
- Zing Signs