Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1929S
Mfr # 1929S
Zoro # G8436893
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radioactive Materials (Picto)
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1929S
- Zoro # G8436893
- UPC # 00611105917799
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution Radioactive Materials (Picto) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution Radioactive Materials (Picto), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XXL, PR (3213X2CHVSP)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- SIGNMISSION OSHA WARNING Sign, Laser In Use, 7in X 5in Decal, 7" W, 5" H, Landscape, Laser In Use (OS-WS-D-57-L-12662)
- NMC Danger, Laser Operating (DGA76P)
- SIGNMISSION OSHA Danger Sign, Laser Operating, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1412)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- Zing Signs