Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1937A
Mfr # 1937A
Zoro # G8890800
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1937A
- Zoro # G8890800
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Description
Radiation Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (455W STD BLUE)
- MCR SAFETY Gloves, M, PR (MU3624M)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3184TTNLG000600)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1419)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Danger Pacemaker Radiation Warning Sign (D408P)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 18in X 12in Decal, 18" H, 12" W, Portrait (OS-DS-D-1218-V-1416)
- NMC Radiation Area Authorized Personnel Sign (CBA15P)
- Zing Signs