Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1936A
Mfr # 1936A
Zoro # G8890922
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1936A
- Zoro # G8890922
- UPC # 00611105917966
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray In Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution X-Ray In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Caution Uv Light Do Not Look Directly At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C631PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-1416-10PK)
- NMC Caution Microwave In Use Sign, Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC720PB)
- SIGNMISSION OSHA Danger Sign, Laser Operating, 10in X 7in Aluminum, 10" W, 7" H, Landscape, Laser Operating (OS-DS-A-710-L-1412)
- Zing Signs