Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1929A
Mfr # 1929A
Zoro # G8436963
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radioactive Materials (Picto)
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1929A
- Zoro # G8436963
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution Radioactive Materials (Picto) |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution Radioactive Materials (Picto), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-CR-A-1014-L-10189)
- NMC Radiation Area Authorized Personnel (CBA15R)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1419)
- NMC Caution Radioactive Materials Sign (R25RB)
- Zing Signs