Shop All Radiation & Laser Signs
Zing
Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1926A
Mfr # 1926A
Zoro # G8436850
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radiation Area Authorized Entry Only (w/Picto)
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1926A
- Zoro # G8436850
- UPC # 00611105917720
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Radiation Sign |
Legend | Caution Radiation Area Authorized Entry Only (w/Picto) |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution Radiation Area Authorized Entry Only (w/Picto), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB410DTP)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Bilingual, 5in X 3.5in Decal, 3.5" H, 5" W, Landscape (OS-CR-D-35-L-10195)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 10in X 7in Decal, 10" H, 7" W, Portrait, Class IIIa Laser Do (OS-DS-D-710-V-1416)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- Zing Radiation & Laser Signs