Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1935S
Mfr # 1935S
Zoro # G8436939
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray Radiation Authorized Personnel Only
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1935S
- Zoro # G8436939
- UPC # 00611105917942
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray Radiation Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
Mounting Style | Surface |
Language | English |
Material | polystyrene |
Subject Matter | Radiation Hazard |
Legend/Background Color | Black/Magenta/Yellow/White |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Ray Radiation Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mixed Gas Only Sign, Portrait (OS-NS-D-1014-V-14237)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width (CGA29PB)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- NMC Radiation Area Authorized Personnel (CBA15R)
- NMC Danger Pacemaker Radiation Warning Sign, 7 in Height, 10 in Width, Rigid Plastic (D409R)
- Zing Radiation & Laser Signs