Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1935
Mfr # 1935
Zoro # G8888533
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray Radiation Authorized Personnel Only
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1935
- Zoro # G8888533
- UPC # 00611105917928
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray Radiation Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend/Background Color | Black/Magenta/Yellow/White |
Material | Plastic |
Mounting Style | Surface |
Subject Matter | Radiation Hazard |
Language | English |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Ray Radiation Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTCHLITE 0 Reflective Safety Tape, 36 in L, 2 in W, Silver (3456)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18169)
- SAFE HANDLER Reinforced Leather Gloves, Small/Medium, PR (BLSH-MSRG-1-SM)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- NMC Caution Microwave In Use Sign - Bilingual (ESC720AB)
- NMC Danger Laser Operating Sign (D570RB)
- NMC Danger Pacemaker Radiation Warning Sign, 7 in Height, 10 in Width, Rigid Plastic (D408R)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- NMC Caution Radiation Hazard Sign (R24RB)
- Zing Signs