Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1934S
Mfr # 1934S
Zoro # G8436981
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray Radiation
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1934S
- Zoro # G8436981
- UPC # 00611105917911
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray Radiation |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Floor, Legend Caution X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XS, 1000 PK, Purple (55080)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20 lb (RB-4)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- NMC Caution Radiation Area Sign (CGA32RB)
- NMC Caution Radiation Area Sign, 7 in Height, 10 in Width, Rigid Plastic (R21R)
- NMC Caution Radiation Hazard Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (R24PB)
- NMC Danger Pacemaker Radiation Warning Sign (D409PB)
- NMC Caution Radioactive Materials Sign (R25PB)
- Zing Signs