Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925S
Mfr # 1925S
Zoro # G8436771
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radiation Area
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1925S
- Zoro # G8436771
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution Radiation Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- MUCK BOOT CO Hale, Black / Black Chevron, 8, PR (HAW-1WAV-BLK-080)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 10in X 7in Decal, 10" H, 7" W, Portrait, Class IIIa Laser Do (OS-DS-D-710-V-1416)
- NMC Laser Sign, 10 in Height, 14 in Width, Rigid Plastic (D136RB)
- NMC Caution Laser Area Sign, 10 in Height, 14 in Width, Rigid Plastic (C544RB)
- NMC Danger, Laser Operating (DGA76P)
- NMC Caution Radioactive Materials Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C591PB)
- Zing Signs