Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925
Mfr # 1925
Zoro # G8888411
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radiation Area
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1925
- Zoro # G8888411
- UPC # 00611105917683
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution Radiation Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- HILLMAN 18X24For Sale Ownersign (840241)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 110)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- SIGNMISSION Caution Sign-Radiation Hazard with bio graphic-10in x 14in OSHA Sign, 14" H, CS-Radiation Hazard (CS-Radiation Hazard)
- NMC Microwave Frequencies Present Sign, 7 in Height, 10 in Width, Rigid Plastic (D454R)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1416)
- NMC Danger Pacemaker Radiation Warning Sign, 7 in Height, 10 in Width, Rigid Plastic (D408R)
- SIGNMISSION OSHA SAFETY FIRST Sign, Laser Ipl Eye Protection W/ Symbol, 7in X 5in Decal, 5" W, 7" H, Portrait (OS-SF-D-57-V-11175)
- Zing Signs