Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Aluminum, Rectangle, 1934A
Mfr # 1934A
Zoro # G8436990
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Ray Radiation
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1934A
- Zoro # G8436990
- UPC # 00611105917904
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution X-Ray Radiation |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 480 Volts, Portrait (OS-DS-D-35-V-1013)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- NMC Microwave Frequencies Present (D454RB)
- NMC Radiation Area Authorized Personnel Sign (CBA15P)
- NMC Radiation Insert Contamination Area Sign (RI14)
- SIGNMISSION OSHA RADIATION, Radiation Equipment Produces, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10202)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- Zing Radiation & Laser Signs