Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Aluminum, Rectangle, 1925A
Mfr # 1925A
Zoro # G8436817
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radiation Area
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1925A
- Zoro # G8436817
- UPC # 00611105917690
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution Radiation Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Nutmeg (18145)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- NMC Radiation Insert Regulated Area Sign (RI26)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572RB)
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Aluminum (D569AB)
- Zing Radiation & Laser Signs