Shop All Hairnets, Beardnets & Bouffants
Zing
Protection Dispenser, 9inHx7-1/2inWx8inD
Mfr # 7306
Zoro # G9446193
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Color clear
- Height 9 in
- Width 7 1/2 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7306
- Zoro # G9446193
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 9 in |
Width | 7 1/2 in |
Depth | 8 in |
Overall Height | 9 in |
Overall Width | 7 1/2 in |
Overall Depth | 8 in |
Details
Item | Protection Dispenser |
Material | Recycled Plastic |
Color | clear |
Wall Mounting | Yes |
Includes | Pre-drilled Holes for Mounting |
For Use With | Beard/Hairnets |
Dispenser Type | Protection Dispenser |
Mounting Location | Table, Wall |
Standards | UL Listed |
Dispensing Method | Hinged Top |
Printed Text | Beard Nets |
Products Dispensed | Hairnets (Bulk) |
Description
Protection Dispenser, Color Clear, Dispensing Method Hinged Top, Includes Pre-drilled Holes for Mounting, Material Recycled Plastic, Mounting Location Wall, Overall Depth 8 in, Overall Height 9 in, Overall Width 7 1/2 in, Printed Text Beard Nets, Products Dispensed Hairnets (Bulk), Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- ZING Protection Dispenser, 12inHx11-1/2inW (7307)
- MAGID EconoWear White Polypropylene Hair Cap, 100dispenser, 100PK (H42XXL)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- Zing Disposable Clothing