Shop All Security & Access Signs
Zing
Property Signs, 12 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 2419
Zoro # G8431479
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty
- Width 12 in
- Height 12 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2419
- Zoro # G8431479
- UPC # 05400311024194
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Property Signs |
Legend | Warning No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.080 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | MUTCD |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Property Signs, Sign Subject Matter Trespassing and Property, Height 12 in, Width 12 in, Sign Material Aluminum, Legend Warning No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Yellow - Roll Form (DOT-34RL Yellow)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Sign, Notice No Food or Drink, 10x14", AL (2991A)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- Zing Security & Access Signs