Shop All Electrical Lockout Devices
Zing
Power Handle Lockout, Red, 3" L, 3" W
Mfr # 7804
Zoro # G601705011
original price:
$10.39
5% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 1
- Height 3 in
- Standards OSHA 1910.147
- Material ABS Plastic, Steel
- Switch Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7804
- Zoro # G601705011
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 3 in |
Length | 3 in |
Overall Height | 3 in |
Overall Width | 3 in |
Overall Depth | 3 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Max. Number of Padlocks | 1 |
Standards | OSHA 1910.147 |
Material | ABS Plastic, Steel |
Switch Type | Toggle |
Color | Red |
Item | Power Handle Lockout, Set |
Maximum Number of Padlocks | 1 |
Lockout Material | ABS Plastic/Steel |
Lockout Color | Red |
Switch Cover Type | Hinged |
For Switch Type | Power Handle |
Switch Lockout Type | Power Handle Lockout |
Description
Power Handle Lockout, Set, Switch Lockout Type Power Handle Lockout, For Maximum Button Diameter Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, For Switch Type Power Handle, Lockout Color Red, Lockout Material ABS Plastic/Steel, Maximum Number of Padlocks 1, Overall Depth 3 in, Overall Height 3 in, Overall Width 3 in, Switch Cover Type Hinged, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Choker, Anchor Tie Off, 2 ft. (AS-2-2)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ZING ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257 (7257)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- ZING ZING RecycLockout Lockout Tagout, Large Plug Lockout, Recycled Plastic, (7100)
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- BRADY Breaker Lockout, Mini, Pin Wide, Pushbutton (90850)
- Zing Lockout Tagout