Shop All Right-To-Know and Hazardous Materials
Zing
Poster, GHS Labeling, 18 x 24In
Mfr # 6037
Zoro # G5071656
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Width 24 in
- Height 18 in
- Legend Right To Understand - GHS Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 6037
- Zoro # G5071656
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 24 in |
Height | 18 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Right To Understand - Ghs Labeling, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 24 in, Height 18 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- Zing Right-To-Know and Hazardous Materials