Shop All Safety Tags & Identification
Zing
PortableLockoutKit, Filled, Electrical, Red
Mfr # 7121
Zoro # G3927576
original price:
$96.89
9% off
new price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Legend Do Not Operate
- Color Red
- Height 7"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7121
- Zoro # G3927576
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7" |
Width | 9" |
Case Width | 9 in |
Case Height | 7 in |
Case Depth | 3 in |
Depth | 3" |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Carrying Case Dimensions | 3 in D x 7 in W x 8 in H |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Plug, Language English, French, Spanish, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 3 in D x 7 in W x 8 in H, Carrying Case Material Fabric, Electrical Lockouts Included (2) Plug Lockout Devices, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- ZING Portable LockoutKit, ElectricalLockout, 35 (7134)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- ZING Group Lockout Box, Red, 9-1/2 in. W, Steel (45NA01)
- NMC Danger Do Not Start This Equipment Tag, Pk25 (RPT173)
- Zing Lockout Tagout