Shop All Lockout Safety Kits
Zing
Portable LockoutKit, Filled, Electrical, 11
Mfr # 7119
Zoro # G4215251
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Breaker Lockout (7110), (1) 1 1/2 in Closed Hole Large Steel Hasp (7107), (1) 1 in Closed Hole Small Steel Hasp (7106), (2) 1.5 in Shackle Padlocks (7030), (3) Cable Ties, (3) Lockout Tags (7010) with Legend "Do Not Operate"
- Filled/Unfilled Filled
- For Lockout Type Electrical
- Number of Components 11
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7119
- Zoro # G4215251
- UPC # 611105914859
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 2 in D x 7 in W x 6 in H |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Overall Height | 6 in |
Overall Depth | 2 in |
Overall Width | 7 in |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 3, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Language English, French, Spanish, Carrying Case Dimensions 2 in D x 7 in W x 6 in H, Carrying Case Material Fabric, Electrical Lockouts Included (1) Circuit Breaker Lockout Device, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- ZING Lockout Kit, Filled, Electrical (2734)
- ZING Lockout Tagout Kit (7155-USA)
- ZING Lockout Station, Electrical, 18 In H (6062)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- Zing Lockout Tagout