Shop All Lockout Safety Kits
Zing
Portable LockoutKit, ElectricalLockout, 20
Mfr # 7135
Zoro # G4959306
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Legend Do Not Operate
- For Lockout Type Electrical, Valve
- Color Red
- Number of Components 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7135
- Zoro # G4959306
- UPC # 611105914910
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Hand Wheel Diameter | 5 in |
Carrying Case Dimensions | 4 in D x 24 in W x 6 in H |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Overall Width | 24 in |
Overall Height | 6 in |
Overall Depth | 4 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 3, Number of Tags Included 5, Carrying Case Type Belt Pack, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Language English, French, Spanish, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 4 in D x 24 in W x 6 in H, Carrying Case Material Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Scratch-Resistant (AP1-60)
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-0)
- CONDOR Leather Drivers Gloves, M, Beige, PR (20GZ14)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- ZING Lockout Station, Electrical, 18 In H (6062)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Tagout Kit (7158-USA)
- MASTER LOCK Master Lock 4 Padlock Station With Cover, Unfilled, (1482B)
- Zing Lockout Tagout