Shop All Lockout Safety Kits
Zing
Portable Lockout Kit, Filled, Canvas, Red
Mfr # 7675
Zoro # G9136721
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) Lockout Hasp (7620), (1) Lockout Padlock (7030), Cable Ties (7130), Forklift Warning Labels, 3 Points Contact, 10/Pk (7506), Medium Fabric Bag (7309), Multi-Functional Forklift/Plug/Valve Lockout Device (Part No7294), Safety Tags, Forklift inspection, 10/Pk (7501), Safety Tags, in danger Do Not Use, in 10/Pk (7500)
- For Lockout Type Electrical
- Number of Components 12
- Number of Padlocks Held 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7675
- Zoro # G9136721
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 7 in D x 3 in W x 8.5 in H |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Overall Width | 7 in |
Overall Height | 8 in |
Overall Depth | 4 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 2, Number of Tags Included 20, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, Included Lockout Types Hasp, Multi-Functional Forklift, Padlock, Plug, Valve Lockout Device, Language English, Plug Lockout Type Battery Cable Connector Lockout, Carrying Case Dimensions 7 in D x 3 in W x 8.5 in H, Carrying Case Material Canvas, Electrical Lockouts Included (1) Plug Lockout Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray L Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-OXL)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- SERVUS Boot Work Over 5-Buckle Blk 10 (T369-10)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- ZING Tag Center, Unfilled, 15 In H (2670)
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- ZING Lockout Padlock Cabinet (7338)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- Zing Lockout Safety Kits