Shop All Lockout Safety Kits
Zing
Portable Lockout Kit, Electrical/Valve, 12
Mfr # 7120
Zoro # G4104353
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Breaker Lockout (7110), (1) 1 1/2 in Closed Hole Large Steel Hasp (7107), (1) Large Valve Lockout, Fits 2.5 in to 5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) 1 in Closed Hole Small Steel Hasp (7106), (1) Small Valve Lockout (7103), Fits 1 in to 2.5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (2) Lockout Tags (7010) with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA ins Requirement, (2) 1.5 in Shackle Padlocks (7030), (3) Cable Ties
- Maximum Number of Padlocks 2
- For Lockout Type Electrical, Valve
- For Maximum Padlock Shackle Diameter 1 1/2 in
- Number of Components 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7120
- Zoro # G4104353
- UPC # 611105915238
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Height | 7" |
Width | 9" |
Case Height | 7 in |
Case Depth | 3 in |
Case Width | 9 in |
Depth | 3" |
Carrying Case Dimensions | 3 in D x 7 in W x 8 in H |
For Maximum Hand Wheel Diameter | 5 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 3, Number of Tags Included 2, Carrying Case Type Pouch, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 3 in D x 7 in W x 8 in H, Carrying Case Material Fabric, Electrical Lockouts Included (2) Gate Valve Lockout Devices, (2) Hasps, For Lockout Type Electrical, Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- ZING Lockout Station, Filled, Electrical (2728)
- ZING Lockout Kit, Filled, Electrical (2734)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- Zing Lockout Tagout