Shop All Lockout Safety Kits
Zing
Portable Lockout Kit, Electrical, Tool Box
Mfr # 7129
Zoro # G4008374
original price:
$239.93
7% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Includes (1) Large Plug Lockout (7100), Universal Fit Closure Accepting upto 1-1/4 in Diameter Cord and 3 in W x 5-1/2 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (1) Small Valve Lockout (7103), Fits 1 in to 2.5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (10) Cable Ties, (10) Lockout Tags, (10) Lockout Tags (7010) with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA's Requirement, (2) 1.5 in Shackle Red Safety Padlocks, (3) Breaker Lockouts (7110), Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole, Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in, (3) Large Steel Hasps (7107), 1-1/2 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in Dia, (3) Padlocks (7030), 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, 1 in Steel Hasp with Tabs, 1.5 in Steel Hasp with Tabs, Carrying Bag, Universal Single Circuit Breaker Lockout(1) Small Plug Lockout (7105), Universal Fit Closure Accepting upto 1/2 in Diameter Cord and 2 in W x 3 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in
- For Lockout Type Electrical, Valve
- Color Gray
- Number of Components 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7129
- Zoro # G4008374
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Case Height | 6 1/2 in |
Case Width | 13 in |
Case Depth | 5 in |
Width | 13" |
Depth | 5" |
Height | 6-1/2" |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Carrying Case Dimensions | 5 in D x 13 in W x 6.5 in H |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 6, Number of Tags Included 10, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Language English, French, Spanish, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 5 in D x 13 in W x 6.5 in H, Carrying Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- ZING Lockout Tagout Kit (7158-USA)
- ZING Lockout Station, Filled, Electrical (2728)
- ZING Lockout Padlock Cabinet (7337)
- ZING Lockout Station, Electrical, 18 In H (6062)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- Zing Lockout Safety Kits