Shop All Electrical Lockout Devices
Zing
Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in
Mfr # 7100
Zoro # G3922134
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 3
- Material Polyethylene
- For Maximum Padlock Shackle Diameter 9/16 in
- Max. Number of Padlocks 3
- Max. Cord Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7100
- Zoro # G3922134
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/16 in |
Max. Cord Dia. | 1 1/4 in |
Height | 7 in |
Length | 7 in |
Overall Width | 5 in |
Width | 5 in |
Overall Length | 7 in |
Overall Height | 5 in |
Padlock Shackle Max. Dia. | 9/16 in |
Overall Dimensions | 5 in D x 7 in L |
Depth | 5 in |
For Maximum Plug Length | 6.25 in |
For Maximum Plug Diameter | 3 in |
For Maximum Cord Diameter | 1 1/4 in |
For Maximum Plug Width | 3 in |
Description
Plug Lockout, Plug Lockout Type RecycLockout Lockout Tagout, Encasing Lockout Yes, For Maximum Cord Diameter 1 1/4 in, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Plug Length 6.25 in, For Maximum Plug Diameter 3 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Yellow, Lockout Material Plastic, Maximum Number of Padlocks 3, For Maximum Plug Width 3 in, Header Danger, Includes Spanish Bilingual Instruction Label, Labeling Label Included, Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Green U-Channel Sign Posts (054-00001)
- TEMPSHIELD CRYO-APRON(R) 24" X 42" (CA42)
- FIRST ALERT Tundra Fire Extinguisher Spray (AF400)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- ZING Power Handle Lockout, Red, 3" L, 3" W (7804)
- ZING Wall Switch Lockout, Red, 3/8 In. Dia. (6064)
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- Zing Lockout Tagout