Shop All Electrical Lockout Devices
Zing
Plug Lockout, Red, 5/16" Shackle Dia.
Mfr # 7294
Zoro # G2042518
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 6
- Height 3 in
- Standards LEED
- Green Certification or Other Recognition UL Environment Claims Validated
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7294
- Zoro # G2042518
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Height | 3 in |
Overall Dimensions | 3 in H x 7-1/4 in L x 5 in W |
Max. Cord Dia. | 1 1/4 in |
Length | 7 1/4 in |
Overall Width | 4.25 in |
Overall Length | 7.25 in |
Overall Height | 3 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
For Maximum Plug Diameter | 4 in |
For Maximum Cord Diameter | 1 1/4 in |
For Maximum Plug Length | 7 in |
Description
Plug Lockout, Plug Lockout Type Universal Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1 1/4 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Plug Length 7 in, For Maximum Plug Diameter 4 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 6, For Amperage 15/50 A, For Voltage 120V AC, 250V AC, Header Danger, Includes Instruction Label, Labeling Label Included, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Large, Orange, Class 3 (TB113C-3 L)
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- ZING ZING RecycLockout Lockout Tagout, Large Plug Lockout, Recycled Plastic, (7100)
- ZING Wall Switch Lockout, Red, 3/8 In. Dia. (6064)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- BRADY Lockout Cleat, Pk6 (65404)
- Zing Lockout Tagout