Shop All Stop Signs
Zing
Pedestrian Crossing Traffic Sign, 24 in W, 18 in H, English, Aluminum, Yellow
Mfr # 2445
Zoro # G3436465
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop For Pedestrians
- Width 24 in
- Height 18 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2445
- Zoro # G3436465
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Pedestrian Crossing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- ZING Stop Sign, 24" W, 24" H, English, Aluminum, Red (2232)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- ZING Stop Sign, 12" W, 12" H, English, Aluminum, Red, MUTCD Code: R1-1 (2430)
- ZING STOP Sign, 24X24", Aluminum (2341)
- ZING Sign, Stop, 18X18", Aluminum, EGP (2250)
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- Zing Stop Signs