Shop All Parking Signs
Zing
Parking Sign, VISITORS PARKING ONLY, 18X12
Mfr # 3076
Zoro # G8889857
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Visitor Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3076
- Zoro # G8889857
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Visitor Parking Sign |
Legend | Visitor Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Symbol | None |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc (44X058)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- BOSS Insulatd Glove Cowhide L (7179L)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Handicap Parking Sign, Massachusetts (2690)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12J (TM12J)
- Zing Signs