Shop All Parking Signs
Zing
Parking Sign, Two Hour Parking, 18X12, 2509
Mfr # 2509
Zoro # G8431768
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Two Hour Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2509
- Zoro # G8431768
- UPC # 00768155785400
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Timed Parking Sign |
Legend | Two Hour Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Legend Style | Text |
MUTCD Code | RP-72 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Description
Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- NMC No Parking Bus Stop Sign, TM099K (TM099K)
- Zing Parking Signs