Shop All Parking Signs
Zing
Parking Sign, PATIENT PARKING ONLY, 18X12
Mfr # 3080
Zoro # G8433892
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Patient Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3080
- Zoro # G8433892
- UPC # 00611105902504
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Patient Parking Sign |
Legend | Patient Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Symbol | None |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTIBLK-04-L)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- Zing Signs