Shop All Parking Signs
Zing
Parking Sign, PATIENT PARKING, 18X12, 3082
Mfr # 3082
Zoro # G8433980
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Patient Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3082
- Zoro # G8433980
- UPC # 00611105902511
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Patient Parking Sign |
Legend | Patient Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Symbol | Left Arrow |
Legend Style | Text |
Description
Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO SZ13 BLK Sport Boots (ASP000A-13)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (53CV57)
- RADIANS Radians Headgear (HG-410BWM)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- Zing Parking Signs