Shop All Parking Signs
Zing
Parking Sign, DOCTORS PARKING ONLY, 18X12
Mfr # 3073
Zoro # G8433868
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Doctors Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3073
- Zoro # G8433868
- UPC # 00611105902436
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Doctor Parking Sign |
Legend | Doctors Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Symbol | None |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- CATERPILLAR CAT Men's Indoor/Outdoor Dotted Jersey Work Gloves Black L 1 pair (CAT015300L)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- HY-KO Tenant Parking Only Sign 10" x 14" (A02082)
- Zing Signs