Shop All Parking Signs
Zing
Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2202
Zoro # G8430587
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Customer Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2202
- Zoro # G8430587
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Parking Sign |
Legend | Customer Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
MUTCD Code | R7-332 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED, MUTCD |
Legend Style | Text |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- Zing Parking Signs