Shop All Security & Access Signs
Zing
Ohio Concealed Carry Sign, 10X14", ADH
Mfr # 2805S
Zoro # G8438731
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice, It is Illegal to Carry A Firearm, Deadly Weapon, or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, or Attempt to Convey A Deadly Weapon or Dangerous Ordnance On to These Premises. Posted Pursuant to The Ohio Revised Code
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2805S
- Zoro # G8438731
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Ohio Concealed Carry Sign |
Legend | Notice, It is Illegal to Carry A Firearm, Deadly Weapon, or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, or Attempt to Convey A Deadly Weapon or Dangerous Ordnance On to These Premises. Posted Pursuant to The Ohio Revised Code |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Symbol and Text |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
Ohio Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- NMC Danger Do Not Enter Authorized Personnel Only, DGA77PB (DGA77PB)
- Zing Signs