Shop All Security & Access Signs
Zing
NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White
Mfr # 1143A
Zoro # G8435012
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Video Surveillance In Use On These Premises
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1143A
- Zoro # G8435012
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | Video Surveillance In Use On These Premises |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Sign Legend Text Color | Black |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Double-Sided | No |
Description
Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Replacement Washer Grp Se-490 (RPG05-0943)
- RUST-OLEUM Anti-Slip Stair Nosing, 48in W, Fiberglass (292484)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- NMC Danger No Trespassing, DGA92A (DGA92A)
- Zing Security & Access Signs