Shop All Security & Access Signs
Zing
NOTICE Sign, No Trespassing, 7X10", AL
Mfr # 1139A
Zoro # G8435003
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1139A
- Zoro # G8435003
- UPC # 00611105910110
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Trespassing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Double-Sided | No |
Legend/Background Color | Black and Blue/White |
Material | Aluminum |
Mounting Style | Surface |
Subject Matter | Trespassing & Property |
Language | English |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Filter Cover (PF3000-03-072)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- BRADY Banding Tape, White, 2 In. W (91431)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- Zing Security & Access Signs