Shop All Facility Signs
Zing
NOTICE Sign, Keep Door Closed, 7X10", 1138
Mfr # 1138
Zoro # G8429117
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Door Closed
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1138
- Zoro # G8429117
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Door Closed |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- R & R IMPORTS R & R Imports SIGN-N-CHE20 Chase Elliott No.20 Metal Sign (SIGN-N-CHE20)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Recycle Label, PK5 (1041S)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- Zing Signs