Shop All Facility Signs
Zing
NOTICE Sign, Keep Door Closed, 10X14", ADH, 2138S
Mfr # 2138S
Zoro # G8437961
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Door Closed
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2138S
- Zoro # G8437961
- UPC # 00611105906243
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Door Closed |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Mounting Style | Adhesive-Backed |
Legend/Background Color | Black and Blue/White |
Subject Matter | Door Instruction |
Material | Polyester |
Language | English |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Recycle Label, PK5 (1041S)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- Zing Signs