Shop All Facility Signs
Zing
NOTICE Sign, Keep Door Closed, 10X14", 2138
Mfr # 2138
Zoro # G8430307
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Door Closed
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2138
- Zoro # G8430307
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Door Closed |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Medium (GL2503T)
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19912)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Recycle Label, PK5 (1041S)
- NMC Family Restroom Braille Ada Sign, ADA27BK (ADA27BK)
- Zing Facility Signs