Shop All Facility Signs
Zing
NOTICE Sign, Keep Area Clear, 7X10", AL, 1132A
Mfr # 1132A
Zoro # G8890128
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Area Clear
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1132A
- Zoro # G8890128
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Area Clear |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Notice Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Keep This Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Broken Pallets Do Not Use Sign, Landscape (OS-NS-D-710-L-10387)
- Zing Facility Signs