Shop All Security & Access Signs
Zing
NOTICE Sign, Authorized Personnel Only, Height: 7"
Mfr # 1130S
Zoro # G8434857
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1130S
- Zoro # G8434857
- UPC # 00611105903266
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Text |
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- HONEYWELL NORTH Uvex® Avatar S3853 OTG Safety Glasses, Blue/Black Frame, Clear, Anti-Scratch, Anti-Reflective (S3853)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1559-RA_10X7 (U5-1559-RA_10X7)
- Zing Security & Access Signs