Shop All Right-To-Know and Hazardous Materials
Zing
Notice Sign, 7 x 7In, MSDS Info, ENG, INFO
Mfr # 2525
Zoro # G4915434
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Material Plastic
- Printed Language English
- Legend MSDS Info
- Double-Sided Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2525
- Zoro # G4915434
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
MSDS Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MSDS Info, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- BRADY Printer Network Card (NET-LAN)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- BRADY Printer Label, White, Labels/Roll: Continuous (THT-4000-403-WT)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- Zing Right-To-Know and Hazardous Materials