Shop All Right-To-Know and Hazardous Materials
Zing
Notice Sign, 7 x 12In, MSDS Info, ENG, INFO
Mfr # 2524
Zoro # G4915425
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Mounting Style V-Shaped
- Printed Language English
- Width 12 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2524
- Zoro # G4915425
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Description
MSDS Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MSDS Info, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Sayfline Sleeve (7608002)
- BRADY Label, 3 in W, White (M7-37-423)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 48 PK (67-308/XXXL)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- ACCUFORM RTK Centre, Board, Basket, Kit, 20x15 In (ZRS339)
- Zing Right-To-Know and Hazardous Materials